MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 30 LB CAPACITY, STEEL, 12 FT
MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 30 LB CAPACITY, STEEL, 12 FT
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Features poly hoppers with a powder-coated tube steel frame, fingertip controlled cable linkages to operate flow control and enclosed gears.
Technical Specs
- ItemWalk-Behind, Shoulder and Handheld Spreader Accessory
- Spread Width - Maximum12 ft
- Flow Control MechanismCable
- Capacity30 lb
- Frame MaterialSteel
- For Use WithFertilizer, Grass Seed
- Handle TypeU-Bar
- IncludesCover
- Wheel Width4 in
- Spreader Type Broadcast
- Spread Width - Minimum 12 ft
- Wheel Type Pneumatic
- Hopper Material Polypropylene
- Spreader Drive Mechanism Ground Drive
- Application Landscape, Lawn and Agriculture
- Features Calibrated Flow Rate Control Plate
- Wheel Diameter 10 in
- Country of Origin China
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$424.33
/ EACH
-
SNOWEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$586.18
/ EACH