!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BRIDGE MODULE,BLUE

BRIDGE MODULE,BLUE

HUBBELL CONTROL SOLUTIONS

BRIDGE MODULE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRIDGE MODULE,BLUE

BRIDGE MODULE,BLUE

HUBBELL CONTROL SOLUTIONS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.66 / EACH

EHC: EHC :
Min Qty 2 = $325.32

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLNXHNB2
  • Mfr. Model # NXHNB2
  • UNSPSC # 45111808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This network bridge module features wired connection between a standalone NX room controller, the hubbnet network, 12/24V DC, self powered by the hubbnet network. In addition, it includes in/out RJ45 connections. Plus it meets the standards for cUL listed, California Title 24 compliant.

Technical Specs

  • ItemBridge module
  • Number of Buttons0
  • Operating Voltage - Motion Sensing and Dimming12/24V DC
  • Installation Location - Motion SensorCeiling, Wall
  • Description/Special FeaturesWired Connection Between a Standalone NX Room Controller, the Hubbnet Network, 12/24V DC, Self Powered By the Hubbnet Network
  • StandardscUL Listed, California Title 24 Compliant
  • Item - Motion Sensing and Dimming Network Bridge Module
  • Output Voltage - Motion Sensing and Dimming 24V DC
  • Colour - Motion Sensing and Dimming Blue
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Operating Temp. 0 to 40 Degrees C
  • Includes In/Out RJ45 Connections
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list