!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BREATHING TUBE,5 HR TO 13 HR

BREATHING TUBE,5 HR TO 13 HR

3M

BREATHING TUBE,5 HR TO 13 HR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREATHING TUBE,5 HR TO 13 HR

BREATHING TUBE,5 HR TO 13 HR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,516.96 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMGVP614SK
  • Mfr. Model # GVP-614-SK
  • UNSPSC # 73151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.045 lbs

Technical Specs

  • ItemBreathing Tube
  • Includes3M(TM) Powered Air Purifying Respirator Unit, GVP-100 (Blower Motor), 3M(TM) Organic Vapour/Acid Gas/High Efficiency Cartridge, GVP-443, 3M(TM) Versaflo(TM) Heavy Duty Neoprene Rubber Breathing Tube, BT-40, 3M(TM) Breathing Tube Adapter, V-199, 3M(TM) Versaflo(TM) High Durability Belt, TR-326, 3M(TM) Versaflo(TM) Battery Adapter, TR-659, 3M(TM) Belt Mounted Powered Air Purifying Respirator GVP Power Cord, GVP-610, 3M(TM) Versaflo(TM) Standard Battery, TR-630, 3M(TM) Versaflo(TM) Single Station Battery Charger Kit, TR-641N, 3M(TM) Versaflo(TM) Heavy Duty Holster, TR-656 and 3M(TM) Flow Meter, GVP-113
  • Battery Life5 hr to 13 hr
  • Compatible with Brand3M
  • Intrinsically SafeNo
  • Series GVP
  • Adhesive Locations Non Pertinent
  • Battery Type High Capacity Lithium Ion - Rechargeable
  • Compatible with Brand and Series 3M(TM) GVP
  • Mounting Location Belt-Mounted
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list