!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR CYLINDER CART, STEEL, SILVER, ¼ IN HANSEN/SCHRADER, FOR TECH-RESCUE CYLINDERS

AIR CYLINDER CART, STEEL, SILVER, ¼ IN HANSEN/SCHRADER, FOR TECH-RESCUE CYLINDERS

AIR SYSTEMS INTERNATIONAL

AIR CYLINDER CART, STEEL, SILVER, ¼ IN HANSEN/SCHRADER, FOR TECH-RESCUE CYLINDERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CYLINDER CART, STEEL, SILVER, ¼ IN HANSEN/SCHRADER, FOR TECH-RESCUE CYLINDERS

AIR CYLINDER CART, STEEL, SILVER, ¼ IN HANSEN/SCHRADER, FOR TECH-RESCUE CYLINDERS

AIR SYSTEMS INTERNATIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,203.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ASIMPTR1
  • Mfr. Model # MP-TR1
  • UNSPSC # 73000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Product Details

This air cylinder cart is made of steel and comes in silver. It holds two 4500/5500 pounds per square inch and has 1/4 inch Hansen style or Schrader style fittings. The cart measures 21 length x 16 width x 41 inches height and is suitable for use with Tech-rescue air cylinders.

Technical Specs

  • Item Breathing Air Compressor
  • Cylinder Capacity 2
  • Includes Wheels Yes
  • Width 21 in
  • Cart Handle Type D-Grip
  • Height 41 in
  • Includes Regulator Yes
  • Maximum Pressure 4,500 psi
  • Wheel Type Semi-Pneumatic
  • For Cylinder Type 2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders
  • Empty Cart Weight 49 lb
  • Depth 16 in
  • Cart Handle Length 6 1/2 in
  • Colour Silver
  • Includes Alarm Yes
  • Material Steel
  • Wheel Size 8 in
  • Standards OSHA 1910.134

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list