!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2900 BPM, 7.2 J, 14 M/SQ SEC, 92 DB

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2900 BPM, 7.2 J, 14 M/SQ SEC, 92 DB

MAKITA

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2900 BPM, 7.2 J, 14 M/SQ SEC, 92 DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2900 BPM, 7.2 J, 14 M/SQ SEC, 92 DB

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 2900 BPM, 7.2 J, 14 M/SQ SEC, 92 DB

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,260.20 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTHM1213C
  • Mfr. Model # HM1213C
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 250
  • Shipping Weight 37.2 lbs

Product Details

This SDS-Max corded demolition hammer with a chipper handle blows at a rate of 2900 bpm and operates at 120V/14A. It has an impact energy of 7.2 J, a vibration level of 14 m/sq sec, and a sound level of 92 dB. The demolition hammer with continuous speed settings has 12 chisel points, an electric motor, and 22¾-inch tool length.

Technical Specs

  • Item Demolition Hammer
  • Chuck Style SDS Max
  • Maximum Blows per Minute 1,900 bpm
  • Current 14 A
  • Vibration Level 7 m/sq sec
  • Number of Chisel Positions 12
  • Power Source Corded
  • Minimum Blows per Minute 950 bpm
  • Cord Length 16.4 ft
  • Overall Height 10 3/8 in
  • Handle Type Chipper
  • Impact Energy 18.8 ft-lb
  • Tool Weight 23.8 lb
  • Number of Speed Settings Continuous
  • Sound Level 95 dB
  • Voltage 120V AC
  • Kit Contents 12 in Bull Point Chisel, Bare Tool, SDS-MAX
  • Application Demolition
  • Motor Type Electric
  • Overall Width 5 7/8 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list