!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STAB-LOK CIRCUIT BREAKER, 2 POLES, 30 AMP, WHITE, 3 X 3 1/2 X 1 IN, PLASTIC

STAB-LOK CIRCUIT BREAKER, 2 POLES, 30 AMP, WHITE, 3 X 3 1/2 X 1 IN, PLASTIC

FEDERAL PIONEER

STAB-LOK CIRCUIT BREAKER, 2 POLES, 30 AMP, WHITE, 3 X 3 1/2 X 1 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STAB-LOK CIRCUIT BREAKER, 2 POLES, 30 AMP, WHITE, 3 X 3 1/2 X 1 IN, PLASTIC

STAB-LOK CIRCUIT BREAKER, 2 POLES, 30 AMP, WHITE, 3 X 3 1/2 X 1 IN, PLASTIC

FEDERAL PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FPENC0230
  • Mfr. Model # NC0230
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 58
  • Shipping Weight 0.4 lbs

Product Details

This Stab-Lok circuit breaker measures 3 width x 3 1/2 height x 1 inches depth and is for use with two poles. This white 30-amp circuit breaker is made of plastic and has a plug-in mounting style. It features a 10,000 AIR rating.

Technical Specs

  • Item Circuit Breaker
  • Amps 30 A
  • Circuit Breaker Type Miniature
  • Circuit Breaker Mounting Style Plug-In
  • For Use With 2 Pole
  • Length 3.5 in
  • Depth 1 in
  • Max. Wire Size 14 AWG
  • Product Type Miniature Circuit Breaker
  • AC Voltage Rating 120/240V AC
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Width 3 in
  • Min. Wire Size 6 AWG
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list