!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BREAKER CART, STEEL, 200 LB, REINFORCED BASE, 19⅜ X 21⅝ X 42½ IN, FOR MX FUEL BREAKER

BREAKER CART, STEEL, 200 LB, REINFORCED BASE, 19⅜ X 21⅝ X 42½ IN, FOR MX FUEL BREAKER

MILWAUKEE

BREAKER CART, STEEL, 200 LB, REINFORCED BASE, 19⅜ X 21⅝ X 42½ IN, FOR MX FUEL BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BREAKER CART, STEEL, 200 LB, REINFORCED BASE, 19⅜ X 21⅝ X 42½ IN, FOR MX FUEL BREAKER

BREAKER CART, STEEL, 200 LB, REINFORCED BASE, 19⅜ X 21⅝ X 42½ IN, FOR MX FUEL BREAKER

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $349.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL3600
  • Mfr. Model # 3600
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Product Details

This MX Fuel breaker cart is made of steel and measures 19⅜ length x 21⅝ width x 42½ inches height. It has a maximum working capacity of 200 lb and four-bit storage locations. The one-piece cart features a reinforced base, a Kevlar strap with a metal latch, an integrated charger, and battery storage. It is suitable for use with an MX Fuel breaker.

Technical Specs

  • Item Hammer Cart
  • Overall Length 19 3/8 in
  • Wheel Diameter 10 1/4 in
  • Material Steel
  • Tool Weight 33 lb
  • Maximum Working Capacity 200 lb
  • Application Hauling Specialty Items
  • Features Reinforced Base
  • Handle Type U-Shape
  • Overall Width 21 5/8 in
  • Overall Height 42 1/2 in
  • Number of Bit Storage Locations 4
  • Includes Battery Pack, Charging Cord, Power Supply Kit
  • Compatible Product Type Pavement Breakers
  • Number of Pieces 1
  • Compatible with Manufacturer Part Number MXF368-1XC
  • For Use With MX FUEL(TM) Breaker
  • Product Type Hammer Cart

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list