!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINIATURE CIRCUIT BREAKER, 20 A, 120/240V AC, SINGLE PHASE, 10KA AT 120/240V AC, QO, STANDARD

MINIATURE CIRCUIT BREAKER, 20 A, 120/240V AC, SINGLE PHASE, 10KA AT 120/240V AC, QO, STANDARD

SQUARE D

MINIATURE CIRCUIT BREAKER, 20 A, 120/240V AC, SINGLE PHASE, 10KA AT 120/240V AC, QO, STANDARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINIATURE CIRCUIT BREAKER, 20 A, 120/240V AC, SINGLE PHASE, 10KA AT 120/240V AC, QO, STANDARD

MINIATURE CIRCUIT BREAKER, 20 A, 120/240V AC, SINGLE PHASE, 10KA AT 120/240V AC, QO, STANDARD

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDQO120
  • Mfr. Model # QO120
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

QO circuit breaker, 10,000 amps interrupting rating, 1 pole, 20 amps.

Technical Specs

  • Item Miniature Circuit Breaker
  • Amps 20 A
  • Circuit Breaker Type Standard
  • DC Voltage Rating 48V DC
  • Circuit Breaker Mounting Style Plug-In
  • Phase Single
  • For Use With QO Load Centers and NQ Panelboards
  • Frame Size 100A/QO
  • Width 0.75 in
  • Min. Operating Temp. 104 Degrees F
  • Min. Wire Size 14 AWG
  • Standards CSA Certified, HACR, Switch Duty, UL Listed
  • Product Type Miniature Circuit Breaker
  • AC Voltage Rating 120/240V AC
  • Number of Poles 1
  • Circuit Breaker Actuator Paddle
  • Compatible Panelboard/Load Center Series QO
  • Max. AIR Rating 10 kA @ 120/240V AC
  • Terminal Connection Pressure Plate
  • Length 3 in
  • Depth 2.91 in
  • Max. Operating Temp. 104 Degrees F
  • Max. Wire Size 8 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list