!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRAKE KIT,FACE MTG,3-PH,6 LB-FT,575

BRAKE KIT,FACE MTG,3-PH,6 LB-FT,575

MARATHON

BRAKE KIT,FACE MTG,3-PH,6 LB-FT,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRAKE KIT,FACE MTG,3-PH,6 LB-FT,575

BRAKE KIT,FACE MTG,3-PH,6 LB-FT,575

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,940.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSA315
  • Mfr. Model # A315
  • UNSPSC # 26101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Item Motor Brake Kit
  • Phase Three
  • RPM Range 2X Mo-r Base Speed
  • Hz 60/50 Hz
  • Holding Amps 0.9
  • Enclosure Material Cast Iron/Rolled Steel
  • ODE Shaft Diameter 5/8 in
  • Overall Length 11.17 in
  • Max. Ambient Temperature 40 Degrees C
  • Requires Black Max Motor
  • Manufacturers Warranty Length 3 yr
  • Static Torque 6 lb-ft
  • Voltage 575V AC
  • For Use With Black Max Motors
  • Inrush Amps 0.07
  • Enclosure IP23
  • Mounting Face
  • Diameter 6 9/16 in
  • Wire Termination Flying Leads
  • Includes Mounting Hardware
  • Standards CSA Certified
  • Mfr. Stock No. 105602100BNF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list