WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 9 IN HOSE LG, PVC, PVC, 250 PSI, TOILET
WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 9 IN HOSE LG, PVC, PVC, 250 PSI, TOILET
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Maximum pressure, 125 PSI. Maximum temperature range: 40 degree F to 140 degree F. Flexible, corrosion-resistant connectors install without tools, washers, rings, inserts, or sleeves: no cutting required. Nuts and barb made from high-quality brass. Can be used for hot and cold potable water.
Technical Specs
Item Water Connector
Hose Outside Dia. 7/8 in
Hose Colour White
Hose Cover Material PVC
Temp. Range 40 Degrees to 175 Degrees F
Bend Radius Not Rated
Hose Fitting B Material PVC
Hose Fitting B Type Ballcock Nut
Hose Fitting B Size 7/8 in
For Use With Water Connector
Hose Inside Dia. 3/8 in
Hose Length 9 in
Hose Tube Material PVC
Max. Working Pressure @ 70 F 250 psi
Standards IAPMO, NSF61 Compliant
Hose Fitting A Material Brass
Hose Fitting A Type F Compression
Hose Fitting A Size 3/8 in
Hose Configuration Coupled Assembly
Application Toilet
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.11
/ EACH