!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 6 IN HOSE LG, 304 STAINLESS STEEL, PVC, 125 PSI

WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 6 IN HOSE LG, 304 STAINLESS STEEL, PVC, 125 PSI

APPROVED VENDOR

WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 6 IN HOSE LG, 304 STAINLESS STEEL, PVC, 125 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 6 IN HOSE LG, 304 STAINLESS STEEL, PVC, 125 PSI

WATER CONNECTOR: ⅜ IN HOSE INSIDE DIA., 6 IN HOSE LG, 304 STAINLESS STEEL, PVC, 125 PSI

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM11K766
  • Mfr. Model # 11K766
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Water Connector, Material of Construction Braided Stainless Steel, Toilet, Outside Dia. (In.) 7/8, 1/2, Inlet Type Compression, Outlet (In.) 7/8, Ballcock, Length (In.) 6, Max. Working Pressure (PSI) 125, Operating Temp. (F) 40 Degrees to 180 Degrees , Triple Reinforced PVC Inner Core.

Technical Specs

  • Item Water Connector
  • Hose Outside Dia. 1/2 in
  • Hose Colour Silver
  • Hose Cover Material 304 Stainless Steel
  • Temp. Range 40 Degrees to 180 Degrees F
  • Bend Radius 2 3/8 in
  • Hose Fitting B Material Brass
  • Hose Fitting B Type Ballcock Nut
  • Hose Fitting B Size 7/8 in
  • For Use With Water
  • Hose Inside Dia. 3/8 in
  • Hose Length 6 in
  • Hose Tube Material PVC
  • Max. Working Pressure @ 70 F 125 psi
  • Standards IAPMO, NSF61
  • Hose Fitting A Material Brass
  • Hose Fitting A Type F Compression
  • Hose Fitting A Size 1/2 in
  • Hose Configuration Coupled Assembly
  • Application Toilet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list