!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BRAD NAILS, 1 IN L, GALVANIZED, SMOOTH, 1 IN OVERALL L, STEEL, GLUE, 5,000 PK

BRAD NAILS, 1 IN L, GALVANIZED, SMOOTH, 1 IN OVERALL L, STEEL, GLUE, 5,000 PK

SENCO

BRAD NAILS, 1 IN L, GALVANIZED, SMOOTH, 1 IN OVERALL L, STEEL, GLUE, 5,000 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BRAD NAILS, 1 IN L, GALVANIZED, SMOOTH, 1 IN OVERALL L, STEEL, GLUE, 5,000 PK

BRAD NAILS, 1 IN L, GALVANIZED, SMOOTH, 1 IN OVERALL L, STEEL, GLUE, 5,000 PK

SENCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.48 / PACKAGE of 5000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48LR07
  • Mfr. Model # ZX13EAA
  • UNSPSC # 31162001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

These brad nails 1-inch length, galvanized, 5000 pack is made of steel and has a galvanized finish. This brad nail 1-inch length, galvanized, 5000 pack is designed for use with TN21l1.

Technical Specs

  • Item Brads
  • Shank Diameter 0.029 in
  • Product Type Brad Nails
  • Finish Galvanized
  • Head Type Brad
  • Point Type Diamond
  • Collation Configuration Strip
  • For Use With TN21L1
  • Overall Length 1 in
  • Gauge 21 ga
  • Material Steel
  • Penny Size 2D
  • Shank Type Smooth
  • Collation Type Glue
  • Collation Angle 0 Degrees
  • Compatible with Manufacturer Model Number TN21L1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list