!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOXES JOB SITE

BOXES JOB SITE

CRESCENT JOBOX

BOXES JOB SITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOXES JOB SITE

BOXES JOB SITE

CRESCENT JOBOX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,879.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DTS692990
  • Mfr. Model # 692990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 282
  • Shipping Weight 472.0 lbs

Technical Specs

  • ItemJobsite Cabinet
  • Body Gauge16 ga
  • Compatible Caster Manufacturer Model No.10637-17
  • Handle TypeHigh Center
  • Includes CastersYes
  • Locking SystemPadlockable
  • Maximum Padlock Shackle Diameter3/8 in
  • Number of Doors0
  • Overall Depth30 in
  • Overall Height with Lid Open63 1/2 in
  • SeriesJobox
  • Body Finish Matte
  • Colour Brown
  • Features High Center Handles for Opening: Closing: and Moving Cabinet: Hinge Stop Prevents Cabinet from Fully Opening and Reduces Potential for Tipping: Moveable Top and Bottom Shelves: Open Storage Closet for Tall Items
  • Includes (3) Hanging Hooks, (8) 4 in Heavy-Duty Casters
  • Jobsite Storage Type Jobsite Cabinet
  • Material Steel
  • Number of Casters 8
  • Number of Shelves 6
  • Overall Height 63 1/2 in
  • Overall Width 30 in
  • Total Storage Capacity 58 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list