!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX TRUCK FULL/SZ AL 54-25/32IN LNG

BOX TRUCK FULL/SZ AL 54-25/32IN LNG

DELTA

BOX TRUCK FULL/SZ AL 54-25/32IN LNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX TRUCK FULL/SZ AL 54-25/32IN LNG

BOX TRUCK FULL/SZ AL 54-25/32IN LNG

DELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,244.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTSPAH1420000
  • Mfr. Model # PAH1420000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

Aluminum truck box. Fullsize chest. 10.3 cubic foot storage capacity. 54-25/32 inches long, 20-15/32 inches wide and 19-1/4 inches high.

Technical Specs

  • Item Aluminium Full size Truck Chest
  • Lid Style Rear Hinged Dual
  • Overall Depth 20-5/8"
  • Storage Capacity 10.3 cu. ft.
  • Mounting Style J HOOKS
  • Latch Mechanism Push Button Lock System
  • Body Material Aluminium
  • Lid Type Single
  • Lid Hinge Yes
  • Colour Silver
  • Overall Width 20-5/8"
  • Overall Height 19-3/8"
  • Gauge Not Rated
  • Locking System Gear-Lock(TM)
  • Includes Keys
  • Cover Material Diamond Tread Aluminium
  • Features Self-Aligning Latch Pins Pivot From Side-to-side to Engage with the Gear-lock(TM) System, No Adjustments Required, High-strength Rsl(TM) Laminated 3-layer Rigid Structural Lid is the Strongest, Most Rigid Aluminium Lid We've Tested, Reinforced High-strength Body and Full-width Lock Console Resists Cargo Damage and Protects the Lock System, Heavy-Duty Guards Protect the Vertical-action Gas Spring Lid Lifts and Help Ensure Long-term Durability.
  • Weather Resistant Weather Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list