!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX TRUCK ALUM INNERSIDE 48IN

BOX TRUCK ALUM INNERSIDE 48IN

DELTA

BOX TRUCK ALUM INNERSIDE 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX TRUCK ALUM INNERSIDE 48IN

BOX TRUCK ALUM INNERSIDE 48IN

DELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,064.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTSPAN1441000
  • Mfr. Model # PAN1441000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

Aluminum truck box. 48 inch innerside. 2.4 cubic foot storage capacity. 47-29/32 inches long, 13-15/16 inches wide and 10-1/2 inches high.

Technical Specs

  • Item Aluminium Inner side Truck Box
  • Lid Style Rear Hinged Dual
  • Overall Depth 13"
  • Storage Capacity 2.70 cu. ft.
  • Mounting Style J Hooks and Support Bracket
  • Latch Mechanism Push Button Lock System
  • Body Material Aluminium
  • Lid Type Single
  • Lid Hinge Yes
  • Colour Silver
  • Overall Width 48.5
  • Overall Height 11
  • Gauge Not Rated
  • Locking System Gear-Lock(TM)
  • Includes Keys
  • Cover Material Diamond Tread Aluminium
  • Features Self Aligning Latch Pins Pivot From Side-To-Side and Lock the Lid Into Gear-Lock(TM) for Premium Security, High-Strength Body and Full-Width Lock Console Resist Cargo Damage and Protects the Locking Mechanism, RSL(TM) Laminated Rigid Structural Lid Bolster for Superior Strength, End-Mounted Push Buttons Provide Easy Access, Self Rising Lids with Dual Gas Spring Lid Lifts for Easy Access, 6 Compartment Storage Tray Assists with Organization
  • Weather Resistant Weather Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list