!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX TRUCK AL SGL LID FU/SZE

BOX TRUCK AL SGL LID FU/SZE

DELTA

BOX TRUCK AL SGL LID FU/SZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX TRUCK AL SGL LID FU/SZE

BOX TRUCK AL SGL LID FU/SZE

DELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,198.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTSPAC1580000
  • Mfr. Model # PAC1580000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Product Details

Aluminum truck box. Rear-hinge dual lid crossover, fullsize. 8.8 cubic foot storage capacity. 70-15/16 inches long, 20-7/8 inches wide and 14-9/16 inches high.

Technical Specs

  • Item Crossover Truck Box
  • Lid Style Single Lid
  • Overall Depth 20-7/8"
  • Storage Capacity 9.2 cu. ft.
  • Mounting Style Bolt-On
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Body Material Diamond Tread Aluminum
  • Lid Type Adjustable
  • Lid Hinge Yes
  • Colour Silver
  • Overall Width 70-1/8"
  • Overall Height 14-1/4"
  • Gauge 16
  • Locking System Keyed
  • Includes Storage Bins on Both Ends of Box and Hardware
  • Cover Material Diamond Tread Aluminum
  • Features Gear-Lock Self-Adjusting Dual Rotary Locking System Always Latches and Closes for Superior Security, Self-Aligning Latch Pin Pivots From Side-to-Side to Engage with the Gear-Lock System, No Adjustments Required, 3-Layer Laminated RSL Rigid Structural Lid Has a Reverse Beveled Edge Liner and an Inner Layer of Rigid Foam Insulation to Create the Most Rigid, Reinforced High-Strength Body and Full-Wide Lock Console Resists Cargo Damage and Protects the Lock System
  • Weather Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list