!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOX LOW PRO SINGLE LD CRS MID SIZE

BOX LOW PRO SINGLE LD CRS MID SIZE

DELTA

BOX LOW PRO SINGLE LD CRS MID SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX LOW PRO SINGLE LD CRS MID SIZE

BOX LOW PRO SINGLE LD CRS MID SIZE

DELTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $879.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTS1-310000
  • Mfr. Model # 1-310000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Lid reinforced with RSL(TM) Rigid Structural Lid Bolster. Adjustable lid strikers keep the lid locked down. High-strength body design. Leak-proof stainless steel paddle handles prevent moisture from entering. Self-rising lids with dual gas spring lid lift

Technical Specs

  • Item Aluminium Single Lid Mid-Size Low-Profile Crossover Truck Box
  • Lid Style Single
  • Overall Depth 20.25
  • Storage Capacity 7.00 cu. ft.
  • Mounting Style J Hooks
  • Latch Mechanism Paddle Handles
  • Body Material Diamond Tread Aluminium
  • Lid Type Single Hinged
  • Lid Hinge Yes
  • Colour Silver
  • Overall Width 63.5
  • Overall Height 11.75
  • Gauge Not Rated
  • Locking System Keyed
  • Includes Keys
  • Cover Material Diamond Tread Aluminium
  • Features Lid Reinforced With RSL(TM) Rigid Structural Lid Bolster, Adjustable Lid Strikers, High-Strength Body Design Resists Cargo Damage and Protects the Locking Mechanism, Leak Proof, Self Rising Lids With Dual Gas Spring Lid Lifts for Easy Access
  • Weather Resistant Moisture Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list