!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOWL,ROUND,20 FL. OZ.,PAPER,WATER,PK500

BOWL,ROUND,20 FL. OZ.,PAPER,WATER,PK500

DIXIE

BOWL,ROUND,20 FL. OZ.,PAPER,WATER,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOWL,ROUND,20 FL. OZ.,PAPER,WATER,PK500

BOWL,ROUND,20 FL. OZ.,PAPER,WATER,PK500

DIXIE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.73 / PACKAGE of 500

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38V874
  • Mfr. Model # SX20PATH
  • UNSPSC # 52151506
  • CATALOGUE PAGE # 718
  • Shipping Weight 21.5 lbs

Technical Specs

  • Item Bowl
  • BPI Certified No
  • Coating/Lining Soak-Proof Shield
  • Compatible Manufacturer Lid Part Number Not Applicable
  • Depth 1 3/4 in
  • Freezer Safe No
  • Material Paper
  • Pattern Pathways
  • SFI Certified Yes
  • Standards Not Applicable
  • Wrapped or Unwrapped Unwrapped
  • Durability Heavy
  • Packs per Case 4
  • Bio-Based Yes
  • Capacity 20 oz
  • Color Brown, Green, White
  • Compostable Not Compostable
  • Diameter 7 1/4 in
  • FSC Certified No
  • Microwave Safe Yes
  • Recyclable Yes
  • Shape Round
  • USDA Certified Bio-based Products Yes
  • Weight Heavy-Weight
  • Pack Count 125
  • Series Dixie

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: Sustainable Forest Initiative (SFI)(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list