!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOTTOM FREEZER REFRIGERATOR,23 5/8 IN D

BOTTOM FREEZER REFRIGERATOR,23 5/8 IN D

DANBY

BOTTOM FREEZER REFRIGERATOR,23 5/8 IN D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTOM FREEZER REFRIGERATOR,23 5/8 IN D

BOTTOM FREEZER REFRIGERATOR,23 5/8 IN D

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,324.32 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDBMF100B1SLDB
  • Mfr. Model # DBMF100B1SLDB
  • UNSPSC # 48101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.45 lbs

Technical Specs

  • Item Bottom Freezer Refrigerator
  • Total Capacity 10 cu ft
  • Overall Width 23 11/16 in
  • Colour Silver
  • Number of Shelves 2
  • Number of Doors 1
  • Includes Freezer No
  • Current 1 1/2 in
  • Door Swing Reversible
  • Freezer Interior Height Not Applicable
  • Includes Ice Dispenser No
  • Manufacturer Warranty Length 1 yr Labor, 1 yr Parts
  • Minimum Refrigerator Temperature 32 Degrees F
  • Plug Type 3-Prong
  • Refrigerant Type R600A
  • Refrigerator Interior Height 38 3/8 in
  • Standards CSA Listed
  • Weight 12 lb
  • Refrigerator Style Bottom Mount
  • Overall Height 73 13/16 in
  • Overall Depth 23 5/8 in
  • Energy Star Compliant Yes
  • Defrost Automatic
  • Includes Ice Maker No
  • Control Type Digital
  • Door Hinge Reversible
  • Freezer Interior Depth Not Applicable
  • Freezer Interior Width Not Applicable
  • Includes Water Dispenser No
  • Maximum Refrigerator Temperature 50 Degrees F
  • Perfomance Commercial/Residential
  • Power Source Corded Electric
  • Refrigerator Interior Depth 17 11/16 in
  • Refrigerator Interior Width 20 1/4 in
  • Voltage 115V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list