!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOTTLE,RECTANGULAR,HDPE,1000ML,PK6

BOTTLE,RECTANGULAR,HDPE,1000ML,PK6

DYNALON

BOTTLE,RECTANGULAR,HDPE,1000ML,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE,RECTANGULAR,HDPE,1000ML,PK6

BOTTLE,RECTANGULAR,HDPE,1000ML,PK6

DYNALON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.04 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG401R35
  • Mfr. Model # 501305-1000
  • UNSPSC # 41103209
  • CATALOGUE PAGE # 214
  • Shipping Weight 1.35 lbs

Technical Specs

  • ItemBottle
  • Labware Capacity - Metric1L
  • Bottle/Jar ShapeRectangular
  • Labware Basic MaterialPlastic
  • Includes ClosureYes
  • Sterile/Non-SterileNon-Sterile
  • Labware ClarityTranslucent
  • Labware Closure Liner MaterialUnlined
  • AutoclavableNo
  • Labware Body ColourClear
  • Labware Closure Liner DesignFlat
  • Labware Width - Metric75 mm
  • Diameter58mm
  • Labware ASTM SpecificationE288-10, E982-94 (2015)
  • Labware Height - English7"
  • Labware Capacity - English 32 oz
  • Mouth Wide
  • Bottle/Jar Type Reagent
  • Labware Body Material HDPE
  • Labware Screw Closure Size 63-415mm
  • Pre-Cleaned None
  • Labware Closure Type Screw On
  • Labware Closure Material HDPE
  • Glassware Class Not Rated
  • Labware Closure Colour Clear
  • Labware Depth - Metric 179 mm
  • Special Features Ideal for Powders and Granules, Lightweight, Food Grade, Maximum Temperature 110 Degrees C
  • Graduation Range Not Specified
  • Labware USP Specification Type I
  • Labware Height - Metric 178 mm
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list