!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOTTLE JACK,66,139 LB LOAD CAPACITY

BOTTLE JACK,66,139 LB LOAD CAPACITY

STRONGARM

BOTTLE JACK,66,139 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE JACK,66,139 LB LOAD CAPACITY

BOTTLE JACK,66,139 LB LOAD CAPACITY

STRONGARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,886.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JVR395SHD
  • Mfr. Model # 030162
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.2 lbs

Technical Specs

  • ItemBottle Jack
  • Load Capacity30 ton
  • Lifting ActuatorManual
  • Maximum Lift Height20 1/2 in
  • Base Length9 21/32 in
  • Item Weight65 lb
  • Minimum Height11 in
  • FeaturesHose Swivels, Internal Release Screw Heavy Duty Internal Release Screw is Protected by Base Design to Avoid Accidental Release/Damage, Operated By Either Air or Manually, Welded Tank and Frame for Stronger Performance in Rough Service Conditions and in the Case of Off-Center Loading
  • Body Material FinishChrome-Plated, Powder Coated
  • Inlet Connection TypeNPT
  • Minimum Operating Pressure110 psi
  • Jack Type Bottle Jack
  • Body Material Steel
  • Minimum Lift Height 10 7/8 in
  • Extended Height 20 in
  • Base Width 7 3/32 in
  • Power Source Air
  • Standards ASME PASE 2019
  • Includes Handle
  • Inlet Connection Size 1/4 in
  • Maximum Operating Pressure 120 psi
  • Work Orientation Vertical
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list