!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOTTLE FILLER: IN-WALL, NON-FILTERED, 28⅛ IN H, ADA COMPLIANT, WHITE

BOTTLE FILLER: IN-WALL, NON-FILTERED, 28⅛ IN H, ADA COMPLIANT, WHITE

WHITEHALL

BOTTLE FILLER: IN-WALL, NON-FILTERED, 28⅛ IN H, ADA COMPLIANT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE FILLER: IN-WALL, NON-FILTERED, 28⅛ IN H, ADA COMPLIANT, WHITE

BOTTLE FILLER: IN-WALL, NON-FILTERED, 28⅛ IN H, ADA COMPLIANT, WHITE

WHITEHALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,459.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOWHBF3EG10
  • Mfr. Model # WHBF3-EG10
  • UNSPSC # 48101710
  • CATALOGUE PAGE # 1686
  • Shipping Weight 34.0 lbs

Technical Specs

  • Item Bottle Filler
  • Dispenser Actuation Front Push Button
  • Housing Colour White
  • Includes Water Filter No
  • Overall Depth 5 3/8 in
  • Refrigeration Non-Refrigerated
  • Dispensing Area Height 10 5/8 in
  • Environment Indoor
  • Housing Material Stainless Steel
  • Inlet Pipe Size 3/8 in
  • Ligature Resistant Yes
  • Maximum Flow Rate 1 gpm
  • Number of Mounting Holes 1
  • Scratch Resistant No
  • Water Temperature Types Cold
  • ADA Compliant ADA Compliant
  • Mounting Location Wall Semi-Recessed
  • Housing Finish Satin
  • Overall Height 28 1/8 in
  • Overall Width 18 1/4 in
  • Standards CHSC 116875, National Reduction of Lead in Drinking Water S.3874, NSF/ANSI 61.9
  • Drain Outside Diameter 1 1/4 in
  • Features Hinged Door, Key Latch, Laminar Flow Water Supply, Lead Free
  • Includes 100 Mesh Inlet Strainer
  • Inlet Tube Outside Diameter 3/8 in
  • Manufacturer Warranty Length 1 yr
  • Minimum Supply Line Pressure 20 psig
  • Operating Voltage 9V DC
  • Vandal Resistant Features Vandal Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list