!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOTTLE FILLER RETROFIT KIT: SENSOR, 18 7/8 IN H, 17 7/8 IN WD, FILTER STATUS INDICATOR

BOTTLE FILLER RETROFIT KIT: SENSOR, 18 7/8 IN H, 17 7/8 IN WD, FILTER STATUS INDICATOR

ELKAY

BOTTLE FILLER RETROFIT KIT: SENSOR, 18 7/8 IN H, 17 7/8 IN WD, FILTER STATUS INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE FILLER RETROFIT KIT: SENSOR, 18 7/8 IN H, 17 7/8 IN WD, FILTER STATUS INDICATOR

BOTTLE FILLER RETROFIT KIT: SENSOR, 18 7/8 IN H, 17 7/8 IN WD, FILTER STATUS INDICATOR

ELKAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,764.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WNV7
  • Mfr. Model # 5WNV7
  • UNSPSC # 48101710
  • CATALOGUE PAGE # 1686
  • Shipping Weight 22.59 lbs

Technical Specs

  • Item Bottle Filler Retrofit Kit
  • Dispenser Actuation Sensor
  • Housing Colour Grey
  • For Use With 115V AC Pushbar-Activated EZ Style Water Coolers
  • Includes Water Filter Yes
  • Overall Depth 3 5/8 in
  • Refrigeration Non-Refrigerated
  • Power Source Electric Corded
  • Drain Outside Diameter 1 1/2 in
  • Features Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved from Waste, Laminar Flow Provides Clean Fill with Minimal Splash, Real Drain System Eliminates Standing Water, Silver Ion Antimicrobial Protection
  • Housing Material Stainless Steel
  • Includes Water Chiller No
  • Manufacturer Warranty Length 1 yr Electrical Components
  • Mounting Hole Diameter 7/16 in
  • Operating Voltage 115V AC
  • Product Weight 22 lb
  • ADA Compliant ADA Compliant
  • Mounting Location Wall Surface Mount
  • Filter Status Indicator Yes
  • Housing Finish Plain
  • Overall Height 18 7/8 in
  • Overall Width 17 7/8 in
  • Standards ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
  • Antimicrobial Yes
  • Environment Indoor
  • Full Load Current 1 A
  • Includes Basin With Drain Assembly, Filter, Retrofit Bottle Filler
  • Inlet Tube Outside Diameter 3/8 in
  • Maximum Flow Rate 1.5 gpm
  • Number of Mounting Holes 6
  • Power Consumption 15 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list