!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOTTLE,480ML,GLASS,WIDE,PK40

BOTTLE,480ML,GLASS,WIDE,PK40

QORPAK

BOTTLE,480ML,GLASS,WIDE,PK40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOTTLE,480ML,GLASS,WIDE,PK40

BOTTLE,480ML,GLASS,WIDE,PK40

QORPAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.78 / PACKAGE of 40

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG41W063
  • Mfr. Model # GLC-01370
  • UNSPSC # 24122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.3 lbs

Technical Specs

  • ItemBottle
  • Labware Capacity - Metric480mL
  • Bottle/Jar ShapeFrench Square
  • Labware Basic MaterialGlass
  • Labware Screw Closure Size48-400mm
  • Pre-CleanedNone
  • Labware Closure TypeScrew On
  • Labware Closure MaterialPhenolic
  • Labware Body ColourClear
  • Labware Closure Liner DesignFlat
  • Labware Nominal Capacity - English16 oz
  • Labware Width - Metric51 mm
  • Graduation RangeNot Specified
  • Labware Height - Metric167 mm
  • Labware Capacity - English 16 oz.
  • Mouth Wide
  • Bottle/Jar Type Sampling
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Labware Clarity Transparent
  • Labware Closure Liner Material Polyethylene
  • Autoclavable No
  • Labware Closure Colour Black
  • Labware Depth - Metric 62 mm
  • Labware Nominal Capacity - Metric 480 mL
  • Diameter 51mm
  • Labware Height - English 6.57"
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list