!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOT AND GLOVE DRYER, 18 X 9 X 9 IN, RUGGED STEEL AND FLEXIBLE PLASTIC CONSTRUCTION

BOOT AND GLOVE DRYER, 18 X 9 X 9 IN, RUGGED STEEL AND FLEXIBLE PLASTIC CONSTRUCTION

RACK'EM

BOOT AND GLOVE DRYER, 18 X 9 X 9 IN, RUGGED STEEL AND FLEXIBLE PLASTIC CONSTRUCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT AND GLOVE DRYER, 18 X 9 X 9 IN, RUGGED STEEL AND FLEXIBLE PLASTIC CONSTRUCTION

BOOT AND GLOVE DRYER, 18 X 9 X 9 IN, RUGGED STEEL AND FLEXIBLE PLASTIC CONSTRUCTION

RACK'EM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.81 / EACH

EHC: EHC :
Min Qty 12 = $681.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HZN1132
  • Mfr. Model # 1132
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This boots and glove dryer is available in an 18-inch height, nine-inch width, and nine-inch depth. It can hold one pair of gloves and one pair of boots. It has rugged steel and flexible plastic construction. It is lightweight and can be used at home as well as on travel.

Technical Specs

  • Item Boots and Glove Dryer
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list