!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOT BRUSH BASE, 22 X 6 IN, FOR USE WITH H1 SCRUSHER BOOT BRUSH

BOOT BRUSH BASE, 22 X 6 IN, FOR USE WITH H1 SCRUSHER BOOT BRUSH

APPROVED VENDOR

BOOT BRUSH BASE, 22 X 6 IN, FOR USE WITH H1 SCRUSHER BOOT BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOT BRUSH BASE, 22 X 6 IN, FOR USE WITH H1 SCRUSHER BOOT BRUSH

BOOT BRUSH BASE, 22 X 6 IN, FOR USE WITH H1 SCRUSHER BOOT BRUSH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9R680
  • Mfr. Model # H1S
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Product Details

This boot brush base measures 22 length x 6 inches width. The base is suitable for use with an H1 Scrusher boot brush. Footwear and footwear accessories help protect your feet from potential hazards such as impact, punctures, chemicals, snow/ice, and more. Work boots and work shoes are ideal for use in hospitals, warehouses, and construction zones etc.

Technical Specs

  • Item Boot Brush Base
  • For Use With H1 Scrusher(R) Boot Brush
  • Length 22 in
  • Product Type Boot Brush Base
  • Overall Dimensions 22 in L x 6 in W x 1 in H
  • Height 1 in
  • Material Polypropylene
  • Width 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list