!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOSTER PUMP MULTI-STAGE 3/4HP

BOOSTER PUMP MULTI-STAGE 3/4HP

DAYTON

BOOSTER PUMP MULTI-STAGE 3/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOSTER PUMP MULTI-STAGE 3/4HP

BOOSTER PUMP MULTI-STAGE 3/4HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $949.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG5UXF5
  • Mfr. Model # 5UXF5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.35 lbs

Technical Specs

  • Item Booster Pump
  • Pump Housing Material Cast Iron
  • Horsepower 3/4 hp
  • Flow Rate @ 10 psi 20 gpm
  • Flow Rate @ 30 psi 18.6 gpm
  • Flow Rate @ 50 psi 15.7 gpm
  • Flow Rate @ 70 psi 10.5 gpm
  • Flow Rate @ 90 psi 2 gpm
  • Compatible Intake Pipe Size 3/4 in
  • Intake Type NPT
  • For Use With Potable Systems No
  • Best Efficiency Pressure 64 psi
  • Compatible with Media Type Non-Flammable Liquids, Water
  • Duty Cycle Continuous
  • Impeller Design Closed
  • Includes Manual
  • Manufacturer Warranty Length 1 yr
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Motor Frame Designation 56J NEMA
  • Number of Stages 5
  • Overall Length 18.69 in
  • Priming Manual
  • Maximum RPM 3,450 RPM
  • Solid Diameter (Maximum) 0.07 in
  • Suction Lift (Maximum) 5 ft
  • Phase Single
  • Motor Enclosure Open Dripproof
  • Nameplate Voltage 115/230V AC
  • Flow Rate @ 20 psi 19.5 gpm
  • Flow Rate @ 40 psi 17.5 gpm
  • Flow Rate @ 60 psi 13.5 gpm
  • Flow Rate @ 80 psi 7 gpm
  • Shut Off Pressure (Maximum) 93 psi
  • Compatible Discharge Pipe Size 3/4 in
  • Mounting Orientation Horizontal
  • Amps 11.3/5.6 A
  • Case Pressure (Maximum) 150 psi
  • Discharge Type NPT
  • Frequency 60 Hz
  • Impeller Material Cast Iron
  • Intake Size 3/4 in
  • Maximum Media Temperature 194 Degrees F
  • Motor Ambient Temperature (Minimum) 40 Degrees F
  • Motor Type Capacitor-Start
  • Overall Height 6.31 in
  • Overall Width 6.5 in
  • Pumping Application City Water Mains, Cooling Water Systems, Irrigation
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Standards cULus Listed
  • Wetted Material Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list