!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOSTER PUMP 2 HP 3 PH 11 STAGES

BOOSTER PUMP 2 HP 3 PH 11 STAGES

DAYTON

BOOSTER PUMP 2 HP 3 PH 11 STAGES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOSTER PUMP 2 HP 3 PH 11 STAGES

BOOSTER PUMP 2 HP 3 PH 11 STAGES

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,015.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG5UWJ9
  • Mfr. Model # 5UWJ9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item Booster Pump
  • Pump Housing Material Cast Iron
  • Horsepower 2 hp
  • Flow Rate @ 60 psi 22 gpm
  • Flow Rate @ 80 psi 19 gpm
  • Flow Rate @ 100 psi 16 gpm
  • Shut Off Pressure (Maximum) 148 psi
  • Compatible Discharge Pipe Size 1 1/4 in
  • Mounting Orientation Horizontal
  • Amps 5.6/2.8 A
  • Case Pressure (Maximum) 245 psi
  • Discharge Flange Size 1 1/4 in
  • Duty Cycle Continuous
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Intake Size 1 1/4 in
  • Maximum Media Temperature 248 Degrees F
  • Motor Ambient Temperature (Minimum) 40 Degrees F
  • Motor Type 3-Phase
  • Overall Height 28.5 in
  • Overall Width 8.75 in
  • Maximum RPM 3,450 RPM
  • Solid Diameter (Maximum) 0.07 in
  • Suction Lift (Maximum) 0 ft
  • Phase Three
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Nameplate Voltage 208-230/460V AC
  • Flow Rate @ 70 psi 21.5 gpm
  • Flow Rate @ 90 psi 17.5 gpm
  • Flow Rate @ 120 psi 12 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Intake Type Flange
  • For Use With Potable Systems No
  • Best Efficiency Pressure 104 psi
  • Compatible with Media Type Non-Abrasive Liquids, Water
  • Discharge Type Flange
  • Flow Rate @ 140 psi 4 gpm
  • Impeller Design Closed
  • Includes Manual
  • Manufacturer Warranty Length 1 yr
  • Motor Ambient Temperature (Maximum) 104 Degrees F
  • Motor Frame Designation 56C
  • Number of Stages 11
  • Overall Length 9.88 in
  • Pumping Application City Water Mains, Cooling Water Systems, Irrigation
  • Seal Material EPDM, Silicon Carbide, Stainless Steel
  • Standards cULus Listed
  • Wetted Material Cast Iron, EPDM, Silicon Carbide, Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list