!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOSTER PUMP,19/64 HP,1PH,115VAC

BOOSTER PUMP,19/64 HP,1PH,115VAC

LITTLE GIANT

BOOSTER PUMP,19/64 HP,1PH,115VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOSTER PUMP,19/64 HP,1PH,115VAC

BOOSTER PUMP,19/64 HP,1PH,115VAC

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,622.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44ZJ80
  • Mfr. Model # 92061503
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.4 lbs

Technical Specs

  • Item Constant Pressure Booster Pump
  • Pump Housing Material Plastic
  • Nameplate Voltage 115V AC
  • Minimum Flow Rate 0 gpm
  • Pressure Boost (Maximum) 55 psi
  • Tank Capacity Not Applicable
  • Compatible Intake Pipe Size 1 1/4 in
  • Motor Enclosure Totally Enclosed Nonventilated
  • For Use With Potable Systems Yes
  • Best Efficiency Pressure 42 psi
  • Cord Length 6 ft
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 35 ft
  • Impeller Design Closed
  • Includes Grounding Connector
  • Manufacturer Warranty Length 2 yr
  • Number of Stages 3
  • Overall Length 29.61 in
  • Priming Manual
  • Maximum RPM 3,600 RPM
  • Standards ANSI 61, cULus Listed, NSF Certified, UL Listed
  • System Pressure (Maximum) 100 psi
  • Phase Single
  • Horsepower 1/3 hp
  • Maximum Flow Rate 20 gpm
  • Maximum Feet of Head 125 ft
  • Tank Type Pressure Tank Not Included
  • Intake Type NPT
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Amps 6.6 A
  • Compatible with Media Type Water
  • Discharge Rotation 90 Degrees Increments
  • Electrical Connection Type Plug-In
  • Frequency 60 Hz
  • Impeller Material Celcon
  • Intake Size 1 1/4 in
  • Maximum Media Temperature 120 Degrees F
  • Overall Height 8.86 in
  • Overall Width 7.09 in
  • Pumping Application City Water Pressure Boosting, Irrigation System Boosting, Pressurize Water from Cistern Tank, Re-Pressurizing After Filtration
  • Series INLINE 400
  • Suction Lift (Maximum) 5 ft
  • Thermal Overload Protection Yes

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list