!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOSTER PUMP, 1HP, 3PH, 208-230/460

BOOSTER PUMP, 1HP, 3PH, 208-230/460

GOULDS WATER TECHNOLOGY

BOOSTER PUMP, 1HP, 3PH, 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOSTER PUMP, 1HP, 3PH, 208-230/460

BOOSTER PUMP, 1HP, 3PH, 208-230/460

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,012.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6KFF2
  • Mfr. Model # 6KFF2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.8 lbs

Technical Specs

  • Item Booster Pump
  • Pump Housing Material Stainless Steel
  • Horsepower 1 hp
  • Flow Rate @ 40 psi 20 gpm
  • Flow Rate @ 60 psi 11.5 gpm
  • Compatible Intake Pipe Size 1 1/4 in
  • Intake Type NPT
  • For Use With Potable Systems No
  • Best Efficiency Pressure 58 psi
  • Compatible with Media Type Water
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 94 ft of head
  • Frequency 60 Hz
  • Impeller Material Noryl
  • Manufacturer Warranty Length 1 yr
  • Motor Frame Designation 56Y
  • Number of Stages 1
  • Overall Length 17.65 in
  • Pressure Boost (Maximum) 60 psi
  • Maximum RPM 3,500 RPM
  • Standards ANSI 372, ANSI 61, CSA Certified, NSF Certified
  • Wetted Material Stainless Steel, Thermoplastic
  • Phase Three
  • Motor Enclosure Open Dripproof
  • Nameplate Voltage 208-230/460V AC
  • Flow Rate @ 50 psi 17 gpm
  • Shut Off Pressure (Maximum) 85 psi
  • Compatible Discharge Pipe Size 1 in
  • Mounting Orientation Horizontal
  • Amps 4/2 A
  • Case Pressure (Maximum) 85 psi
  • Discharge Type NPT
  • Maximum Feet of Head 192 ft of head
  • Maximum Flow Rate 20 gpm
  • Impeller Design Closed
  • Intake Size 1 1/4 in
  • Maximum Media Temperature 140 Degrees F
  • Motor Type 3-Phase
  • Overall Height 9 in
  • Overall Width 8.45 in
  • Pumping Application Potable Water Boosting, Reverse Osmosis
  • Seal Material Carbon, Ceramic, EPR Elastomer, Stainless Steel
  • Thermal Overload Protection Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list