!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOOM LIGHT,6 11/16 IN H

BOOM LIGHT,6 11/16 IN H

MILWAUKEE

BOOM LIGHT,6 11/16 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOM LIGHT,6 11/16 IN H

BOOM LIGHT,6 11/16 IN H

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $536.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2129-20
  • Mfr. Model # 2129-20
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • ItemCordless Work Light
  • SeriesNo Series
  • Maximum Brightness Level2,500 lm
  • Light Output ModeHigh / Low
  • Light Distribution110 Degrees
  • Maximum Head Rotation Angle320 Degrees
  • Run Time4.5 hr
  • Battery Included / Bare ToolBare Tool
  • Beam Distance6.5 ft
  • FeaturesIntegrated Magnet Release for Quick Removal from Surfaces, Rubber Storage Boot Protects Metal Surfaces, Strong Magnet Holding Power for Secure Placement
  • Lamp Life at Maximum Lumens Rating4.5 hr
  • Number of Batteries Included1
  • Power SourceCordless
  • Switch TypeButton
  • Tool Length18 1/2 in
  • Tool Width4 3/8 in
  • Battery Platform M18(TM)
  • Brightness Level 2,500 lm
  • Minimum Brightness Level 1,000 lm
  • Mount Type Magnetic
  • Head Type Rotating
  • Cordless Tool Kit Contents Bare Tool
  • Voltage 18 V
  • Battery Model Number XC5.0
  • Compatible Battery Model Number XC5.0
  • Focus Adjustable
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Boom Light
  • Tool Height 6 11/16 in
  • Tool Weight 8.2 lb
  • Water Penetration Rating IP54
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list