!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-SIDED SPLICING TAPE, TRANSPARENT, 1 IN X 36 YD, 8.5 MIL, VINYL FILM, ACRYLIC

DOUBLE-SIDED SPLICING TAPE, TRANSPARENT, 1 IN X 36 YD, 8.5 MIL, VINYL FILM, ACRYLIC

TAPECASE

DOUBLE-SIDED SPLICING TAPE, TRANSPARENT, 1 IN X 36 YD, 8.5 MIL, VINYL FILM, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED SPLICING TAPE, TRANSPARENT, 1 IN X 36 YD, 8.5 MIL, VINYL FILM, ACRYLIC

DOUBLE-SIDED SPLICING TAPE, TRANSPARENT, 1 IN X 36 YD, 8.5 MIL, VINYL FILM, ACRYLIC

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D665
  • Mfr. Model # TC290 1" x 36yds
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This one-pack of TC290 double-sided splicing tape is clear. It is designed for use in industries like assembly and manufacturing, general maintenance and repair. This double-sided splicing tape, double-sided splicing tape is for use both indoors and outdoors, has a tensile strength of 85 lb/in with a temperature range of 20 Degrees to 200 Degrees F, and a thickness of 8.5 mil.

Technical Specs

  • Item Double-Sided Splicing Tape
  • Tape Sub-Type Double-Sided UPVC Splicing Tape
  • Series TC290
  • Imperial Tape Width 1 in
  • Metric Width 25.4 mm
  • Maximum Tape Performance Temperature 200 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
  • Adhesion to Steel 167 oz/in
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Tape Tensile Strength 85 lb/in
  • Tape Type Double-Sided Splicing Tape
  • Tape Brand TapeCase
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.91 m
  • Minimum Tape Performance Temperature 20 Degrees F
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair
  • Product Form Continuous Roll
  • Tape Thickness 8.5 mil
  • Liner Included Yes
  • Standards Not Rated
  • Tape Backing Material Vinyl Film
  • Tape Colour Clear
  • Brand and Series TapeCase TC290

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list