!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRUCTURAL BOLT, STEEL, A325 TYPE 1, HOT DIPPED GALVANIZED, ½"-13 THREAD, WITH NUT, 4 IN L, 2A, 25PK

STRUCTURAL BOLT, STEEL, A325 TYPE 1, HOT DIPPED GALVANIZED, ½"-13 THREAD, WITH NUT, 4 IN L, 2A, 25PK

APPROVED VENDOR

STRUCTURAL BOLT, STEEL, A325 TYPE 1, HOT DIPPED GALVANIZED, ½"-13 THREAD, WITH NUT, 4 IN L, 2A, 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRUCTURAL BOLT, STEEL, A325 TYPE 1, HOT DIPPED GALVANIZED, ½"-13 THREAD, WITH NUT, 4 IN L, 2A, 25PK

STRUCTURAL BOLT, STEEL, A325 TYPE 1, HOT DIPPED GALVANIZED, ½"-13 THREAD, WITH NUT, 4 IN L, 2A, 25PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.44 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP31JL97
  • Mfr. Model # U04211.050.0400
  • UNSPSC # 31161614
  • CATALOGUE PAGE # 1095
  • Shipping Weight 8.25 lbs

Product Details

This structural bolt is made of A325 Type 1 steel and has a hot dipped galvanized finish. Plus, it includes a nut. It meets the standards for ASTM A325, ASTM F3125 material quality, and ASME B18.2.6 dimensional standards.

Technical Specs

  • Item Structural Bolt
  • Material Grade/Class A325 Type 1
  • Thread Size 1/2"-13
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Grip Size 3 in
  • Head Height 5/16 in
  • Rockwell Hardness C25
  • Material Quality Standards ASTM A325, ASTM F3125
  • Overall Length 4 in
  • Type Structural Bolt with Nut
  • Head Diameter 7/8 in
  • Material Steel
  • Finish Hot Dipped Galvanized
  • Thread Type Coarse
  • Fastener Length 4 in
  • Minimum Thread Length 1 in
  • Head Width 7/8 in
  • Tensile Strength 120,000 psi
  • Dimensional Standards ASME B18.2.6
  • System of Measurement Inch
  • Thread Fit 2A
  • Includes Nut Yes
  • Screw Size 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list