!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT SEAL,STEEL,RED,3-1/4IN. L,PK50

BOLT SEAL,STEEL,RED,3-1/4IN. L,PK50

UNIVERSEAL

BOLT SEAL,STEEL,RED,3-1/4IN. L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT SEAL,STEEL,RED,3-1/4IN. L,PK50

BOLT SEAL,STEEL,RED,3-1/4IN. L,PK50

UNIVERSEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $120.60 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45LH35
  • Mfr. Model # SHL RED50
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 1041
  • Shipping Weight 6.85 lbs

Technical Specs

  • Security Seal Type Bolt Seals
  • Body Colour Red
  • Marking Type Laser Marked
  • Seal Security Level C-TPAT Compliant High Security
  • Tool Required Removal
  • Material Steel
  • Marking Colour Black
  • Standards CT/PAT, PIP Compliant
  • Tearaway Option No
  • Bolt Diameter 5/16 in
  • Bolt Material Steel
  • Bolt Clearance 2 3/16 in
  • Lock Thickness 21/64 in
  • Length 3-1/4"
  • Marking Parameters Consecutive Numbering & Barcode, SEALED
  • Breaking Strength 4,271 lb
  • Number of Digits 16
  • Weather Resistant No
  • Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
  • Security Seal Brand UNIVERSEAL
  • Series Locktainer SHL
  • Security Seal Flag Dimensions 63/64 in H x 41/64 in W
  • Body Coating Plastic
  • Bolt Length 3 9/16 in
  • ISO 17712 Compliant No
  • Lock Dimensions 2 1/4 in L x 21/64 in T
  • Lock Length 2 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list