!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLT HOLE CASTER, SWIVEL, LOAD RATING 300 LB, GREY, 4 IN WHEEL, POLYOLEFIN/RUBBER/ZINC

BOLT HOLE CASTER, SWIVEL, LOAD RATING 300 LB, GREY, 4 IN WHEEL, POLYOLEFIN/RUBBER/ZINC

CAN-AM

BOLT HOLE CASTER, SWIVEL, LOAD RATING 300 LB, GREY, 4 IN WHEEL, POLYOLEFIN/RUBBER/ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLT HOLE CASTER, SWIVEL, LOAD RATING 300 LB, GREY, 4 IN WHEEL, POLYOLEFIN/RUBBER/ZINC

BOLT HOLE CASTER, SWIVEL, LOAD RATING 300 LB, GREY, 4 IN WHEEL, POLYOLEFIN/RUBBER/ZINC

CAN-AM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLY481EZDBH
  • Mfr. Model # Y481-EZD-BH
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This swivel bolt hole caster has a four-inch grey wheel with a polyolefin core and a standard, non-marking rubber tread. This single-ball caster has an overall height of 5 1/4 inches, a 1/2-inch bolt hole diameter, a 1 1/4-inch wheel width, and a light load rating of 300 pounds. It features a zinc frame finish, a hollow kingpin stem, and an operating temperature range of -45 to 180 Degrees F.

Technical Specs

  • Item Bolt Hole Caster
  • Load Rating 300 lbs.
  • Wheel Width 1-1/4 in
  • Bolt Hole Dia. 1/2 in
  • Mounting Height 5-1/4 in
  • Wheel/Tread Material Rubber
  • Wheel/Tread Colour Gray
  • Wheel Bearing Material Delrin
  • Swivel Radius 3-1/4 in
  • Brake Location No Brake
  • For Surface Type Multi
  • Caster Frame Material Steel
  • Frame Colour Steel
  • Core Colour Gray
  • Non-Marking Yes
  • Caster Mounting Type Bolt Hole
  • Number of Wheels 1
  • Replacement Wheel Mfr. No. 2.00004.441
  • Includes Spanner Bushing Yes
  • Includes Thread Guards No
  • Caster Sub-Type Swivel
  • Wheel Dia. 4 in
  • Overall Wheel Width 1-1/4 in
  • Caster Stem Type Hollow Kingpin
  • Overall Height 5-1/4 in
  • Wheel/Tread Hardness 65(+-5) Shore A
  • Wheel Bearing Type Delrin
  • Swivel Raceway Type Single Ball
  • Mounting Bolt Dia. 1/2 in
  • Tread Shape Standard
  • Frame Construction Metal
  • Frame Finish Zinc
  • Wheel Core Material Polyolefin
  • Hub Length 2-3/16 in
  • For Axle Dia. 5/16 in
  • Leveling Caster No
  • Operating Temperature Range -45 Degrees F - 180 Degrees F
  • Application Industrial
  • Includes Mounting Fasteners No
  • Standards NSF

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list