!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EYE BOLT, STEEL, 96 MM LENGTH, M16X27 THREAD, 28.7 MM SHANK DIAMETER, METRIC, M16, ASME

EYE BOLT, STEEL, 96 MM LENGTH, M16X27 THREAD, 28.7 MM SHANK DIAMETER, METRIC, M16, ASME

CROSBY

EYE BOLT, STEEL, 96 MM LENGTH, M16X27 THREAD, 28.7 MM SHANK DIAMETER, METRIC, M16, ASME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYE BOLT, STEEL, 96 MM LENGTH, M16X27 THREAD, 28.7 MM SHANK DIAMETER, METRIC, M16, ASME

EYE BOLT, STEEL, 96 MM LENGTH, M16X27 THREAD, 28.7 MM SHANK DIAMETER, METRIC, M16, ASME

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1045913
  • Mfr. Model # 1045913
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

This eye bolt is made of steel. It meets the standards for ASME B30.26 material quality. It has an overall length of 96 mm and a M16x27 thread with 27 mm length and a 28.7 mm shank diameter. It has a metric system of measurement.

Technical Specs

  • Item Eye Bolt
  • Material Steel
  • Finish Painted
  • Shank Diameter 28.7 mm
  • Shank Length 27 mm
  • Eye Outside Diameter 60.5 mm
  • Working Load Limit 1.8 ton
  • System of Measurement Metric
  • Overall Length 96 mm
  • Hole Center-to-End Length 65.9 mm
  • Type Machinery Eye Bolt
  • Material Grade/Class Ungraded
  • Thread Size M16x27
  • Thread Length 27 mm
  • Thread Type Metric
  • Eye Inside Diameter 35.1 mm
  • Material Quality Standards ASME B30.26
  • Shoulder Diameter 28.7 mm
  • Includes Nut No
  • Screw Size M16

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list