STRUCTURAL BOLT, STEEL, CLASS 10.9, HOT DIPPED GALVANIZED, M16-2.00 THREAD, 45MM L, 50 PK
STRUCTURAL BOLT, STEEL, CLASS 10.9, HOT DIPPED GALVANIZED, M16-2.00 THREAD, 45MM L, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This structural bolt is made of Class 10.9 steel and has a hot dipped galvanized finish. It meets the standards for DIN 6914 and ISO 7412 dimensional standards.
Technical Specs
Item Structural Bolt
Material Grade/Class Class 10.9
Thread Size M16x2.00
Thread Direction Right Hand
Thread Style Partially Threaded
Grip Size 17 mm
Head Height 10 mm
Rockwell Hardness C32 to C39
System of Measurement Metric
Thread Pitch 2 mm
Includes Nut No
Screw Size M16
Material Steel
Finish Hot Dipped Galvanized
Thread Type Coarse
Fastener Length 45 mm
Minimum Thread Length 28 mm
Head Width 27 mm
Tensile Strength 145,038 psi
Dimensional Standards DIN 6914, ISO 7412
Overall Length 45 mm
Type Structural Bolt
Head Diameter 27 mm