!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARRIAGE BOLT, SQUARE, STEEL, CLASS 4.6, ZINC PLATED, M5-0.80 THREAD, 50MM L, METRIC, 100 PK

CARRIAGE BOLT, SQUARE, STEEL, CLASS 4.6, ZINC PLATED, M5-0.80 THREAD, 50MM L, METRIC, 100 PK

APPROVED VENDOR

CARRIAGE BOLT, SQUARE, STEEL, CLASS 4.6, ZINC PLATED, M5-0.80 THREAD, 50MM L, METRIC, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARRIAGE BOLT, SQUARE, STEEL, CLASS 4.6, ZINC PLATED, M5-0.80 THREAD, 50MM L, METRIC, 100 PK

CARRIAGE BOLT, SQUARE, STEEL, CLASS 4.6, ZINC PLATED, M5-0.80 THREAD, 50MM L, METRIC, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.03 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP54FL43
  • Mfr. Model # M08250.050.0050
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.006 lbs

Product Details

This carriage bolt is made of Class 4.6 steel and has a zinc-plated finish. Plus, it includes a nut. It meets the standards for DIN 603 dimensional standards.

Technical Specs

  • Item Carriage Bolt
  • Material Grade/Class Class 4.6
  • Thread Size M5x0.80
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Head Width 12.45 mm
  • Maximum Head Height 3.3 mm
  • Maximum Head Diameter 13.55 mm
  • Neck Width 5.48 mm
  • Minimum Neck Width 5.48 mm
  • Tensile Strength 58,000 psi
  • System of Measurement Metric
  • Head Style Round
  • Screw Size M5
  • Material Steel
  • Finish Zinc Plated
  • Thread Type Coarse
  • Fastener Length 50 mm
  • Minimum Thread Length 16 mm
  • Head Height 3.3 mm
  • Minimum Head Diameter 12.45 mm
  • Neck Type Square
  • Neck Height 4.1 mm
  • Minimum Neck Height 4.1 mm
  • Dimensional Standards DIN 603
  • Thread Pitch 0.8 mm
  • Includes Nut Yes
  • Type Carriage Bolt

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list