!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOLLARD SAFETY SS PIPE 4-1/2X36H

BOLLARD SAFETY SS PIPE 4-1/2X36H

VESTIL

BOLLARD SAFETY SS PIPE 4-1/2X36H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLLARD SAFETY SS PIPE 4-1/2X36H

BOLLARD SAFETY SS PIPE 4-1/2X36H

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $591.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESBOL-SS36-4.5
  • Mfr. Model # BOL-SS36-4.5
  • UNSPSC # 23152206
  • CATALOGUE PAGE # 1071
  • Shipping Weight 25.0 lbs

Product Details

Type 304 stainless steel construction. Welded stainless steel top cap. Base plate includes (4) pre-drilled mounting holes. Polished surface finish.

Technical Specs

  • Bollard Item Bollard
  • Mounting Surface Hard Surface
  • Overall Height 36"
  • Cap Shape Dome
  • Locking System No
  • Overall Length 8"
  • Net Weight 25 lb.
  • Impact Resistance 4,000 lbs. @ 4 mph
  • Bollard Shape Round
  • Mounting Plate Dimensions 8" x 8"
  • Includes (4) Pre-Drilled Mounting Holes
  • Bollard Striping Yes
  • Mounting Hole Dia. 7/8"
  • Bollard Function Fixed
  • Bollard Colour Yellow
  • Bollard Material Stainless Steel
  • Lighted No
  • Outside Dia. 4-1/2"
  • Finished Height 36"
  • Wall Thickness 0.120"
  • Finish Stainless Steel
  • Installation Depth 8"
  • Number of Mounting Holes 4
  • Bollard Cover Colour Yellow
  • Bollard Striping Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list