!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOLLARD FLOOR STOP 24 W

BOLLARD FLOOR STOP 24 W

VESTIL

BOLLARD FLOOR STOP 24 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOLLARD FLOOR STOP 24 W

BOLLARD FLOOR STOP 24 W

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $229.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESFSBOL24
  • Mfr. Model # FSBOL-24
  • UNSPSC # 43202210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

Floor stop bollards unique design offers horizontal crash protection. Unit is easily inserted into base plates then locked into place. Base plate includes four (4) pre-drilled mounting holes. Removable black rubber end caps. Welded steel construction with yellow powder coat finish.

Technical Specs

  • Bollard ItemFloor Stop Bollard
  • Mounting SurfaceHard Surface
  • Overall Height5"
  • Cap ShapeDome
  • Locking SystemNo
  • Overall Length24-3/8"
  • Net Weight23 lb.
  • Impact Resistance4000 lb. @ 4 mph
  • Bollard ShapeRound
  • Mounting Plate Dimensions8 in x 4 in
  • Includes(2) Black Plastic End Caps
  • Bollard StripingYes
  • Mounting Hole Dia.17/32"
  • Bollard Function Fixed
  • Bollard Colour Yellow
  • Bollard Material Steel
  • Lighted No
  • Outside Dia. 4-1/2"
  • Finished Height 5"
  • Wall Thickness 0.250"
  • Finish Powder Coated
  • Installation Depth 24"
  • Number of Mounting Holes 4
  • Bollard Cover Colour Yellow
  • Bollard Striping Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list