!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEMAN BELT, 44 TO 52 IN WAIST, 2 D-RINGS, TONGUE BUCKLE, 300 LB CAPACITY

LINEMAN BELT, 44 TO 52 IN WAIST, 2 D-RINGS, TONGUE BUCKLE, 300 LB CAPACITY

KLEIN TOOLS

LINEMAN BELT, 44 TO 52 IN WAIST, 2 D-RINGS, TONGUE BUCKLE, 300 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMAN BELT, 44 TO 52 IN WAIST, 2 D-RINGS, TONGUE BUCKLE, 300 LB CAPACITY

LINEMAN BELT, 44 TO 52 IN WAIST, 2 D-RINGS, TONGUE BUCKLE, 300 LB CAPACITY

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $448.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN5266N27D
  • Mfr. Model # 5266N-27D
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.29 lbs

Product Details

This body belt is size 44 to 52 inches is brown and is made out of leather and nylon with steel hardware. Lineman belts have side D-rings, tool loops, and other attachment points for common lineman tools. This allows workers to carry their tools with them and keep the tools within reach while keeping hands free for work.

Technical Specs

  • Item Body Belt
  • Size 44 in to 52 in
  • Belt Material Leather/Nylon
  • Includes Padding Yes
  • Weight Capacity 300 lb
  • Standards OSHA, ASTM, CSA
  • Hardware Material Steel
  • Minimum Waist Size 44 in
  • Buckle Type Tongue
  • Colour Brown
  • Maximum Waist Size 52 in
  • Number of D-Rings 2
  • D-Ring Style Semi-Floating

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list