!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER WHL,DIA 5 IN,WIDTH 2 1/2 IN

BLOWER WHL,DIA 5 IN,WIDTH 2 1/2 IN

REVCOR

BLOWER WHL,DIA 5 IN,WIDTH 2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER WHL,DIA 5 IN,WIDTH 2 1/2 IN

BLOWER WHL,DIA 5 IN,WIDTH 2 1/2 IN

REVCOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10W905
  • Mfr. Model # B506-250S
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1891
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Blower Wheel
  • Wheel Type Forward-Curved
  • Wheel Diameter 5 1/16 in
  • Bore Diameter 1/2 in
  • Rotation CW Closed End
  • Wheel Hub Position Inside
  • Maximum Speed 4,000 RPM
  • Includes Set Screws Yes
  • Application Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps
  • Market Commercial, Residential
  • Product Type Blower Wheel
  • Number of Inlets 1
  • Wheel Width 2 1/2 in
  • Wheel Material Steel
  • Hub Type Convex
  • Wheel Construction Tabbed
  • Drive Type Direct Drive
  • Wheel Material Finish Galvanized
  • Features High Air Volume with Low Vibration

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list