!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER WHEEL

BLOWER WHEEL

DAYTON

BLOWER WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER WHEEL

BLOWER WHEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46D613
  • Mfr. Model # 46D613
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Blower Wheel
  • Wheel Type Forward-Curved
  • Wheel Diameter 9 1/2 in
  • Bore Diameter 1/2 in
  • Rotation CW Hub End
  • Wheel Hub Position Center
  • Maximum Speed 1,075 RPM
  • Number of Blades 96
  • Includes Set Screws Yes
  • Compatible with Brand Dayton
  • Compatible with Manufacturer Model Number Not Applicable
  • Wheel Material Grade DC51
  • Features Convex Back Plates, High Air Volume with Low Vibration, Motor Location on Either Side of Housing
  • Standards Not Applicable
  • Product Type Blower Wheel
  • Number of Inlets 2
  • Wheel Width 9 1/4 in
  • Wheel Material Steel
  • Hub Type Convex
  • Wheel Construction Tabbed
  • Drive Type Direct Drive
  • Blade Width 1 in
  • Includes Not Applicable
  • Compatible with Series Not Applicable
  • Wheel Material Finish Galvanized
  • Application Air Conditioning, Dehumidifying, Ventilation
  • Market Commercial, Industrial, Residential

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list