!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER VARIABLE SPEED KIT

BLOWER VARIABLE SPEED KIT

MAKITA

BLOWER VARIABLE SPEED KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER VARIABLE SPEED KIT

BLOWER VARIABLE SPEED KIT

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTUB1103
  • Mfr. Model # UB1103
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Blowers and Vacuums Power Type Corded Electric
  • Max. Air Speed 114 mph
  • dBA 83
  • Speed Control Variable Speed Trigger and Dial
  • Voltage N/A
  • Blowers and Vacuums Air Speed Range 201 - 225 mph
  • Item Blower/Vacuum
  • Fuel Type Electric
  • Max. Air Flow 145 CFM
  • Battery Included / Bare Tool Bare Tool
  • Weight 4 lb.
  • Includes Nozzle Assembly, Dust Bag Assembly
  • Vacuum Function Yes
  • Blowers and Vacuums Air Flow Range 100 - 200 CFM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list