!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL AXIAL BLOWER, 1/3 HP, 865 CFM, 3400 RPM, 115 VAC, 8 IN DIA, PLASTIC

INDUSTRIAL AXIAL BLOWER, 1/3 HP, 865 CFM, 3400 RPM, 115 VAC, 8 IN DIA, PLASTIC

ALLEGRO

INDUSTRIAL AXIAL BLOWER, 1/3 HP, 865 CFM, 3400 RPM, 115 VAC, 8 IN DIA, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL AXIAL BLOWER, 1/3 HP, 865 CFM, 3400 RPM, 115 VAC, 8 IN DIA, PLASTIC

INDUSTRIAL AXIAL BLOWER, 1/3 HP, 865 CFM, 3400 RPM, 115 VAC, 8 IN DIA, PLASTIC

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $645.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO9539-08
  • Mfr. Model # 9539-08
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 974
  • Shipping Weight 19.54 lbs

Product Details

This industrial axial blower is lightweight, dent-proof, and minimizes corrosion. This eight-inch 115-volt AC blower has 865 CFM maximum flow in free air and 1/3 HP. This plastic blower is stackable for combined operation and ducting can be attached to either end. It is CSA certified.

Technical Specs

  • Item Industrial Blower 8" 115 VAC, 1/3 HP, 865 CFM Free Air
  • HP 1/3
  • Material PVC Coated Vinyl and Polyster
  • Maximum Flow in Free Air 865 CFM
  • Amps 4.8-4.5
  • Length 15"
  • Height 18-1/2"
  • Includes Fan Only
  • Type Axial
  • Duct Dia. 8"
  • Blower/Fan Speed 3,400 RPM
  • Voltage 115 VAC
  • Colour Yellow with Black
  • Width 12-1/2"
  • Standards UL Recognized, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list