!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER INDUCED DRAFT CSA

BLOWER INDUCED DRAFT CSA

TJERNLUND

BLOWER INDUCED DRAFT CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER INDUCED DRAFT CSA

BLOWER INDUCED DRAFT CSA

TJERNLUND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $663.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KA73
  • Mfr. Model # 4KA73
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.76 lbs

Technical Specs

  • Item Induced Draft Blower
  • For Fuel Type LP, Natural Gas, Oil
  • Maximum Vent Pipe Diameter 6 in
  • Maximum Heater BTU Input for Gas Appliance 300,000 BtuH
  • Inlet Diameter 4 in
  • Nameplate Voltage 115V AC
  • Maximum Motor Speed 3,000 RPM
  • Airflow @ 0.000 in SP 158 cfm
  • Overall Depth 7 in
  • Overall Width 11 in
  • Outlet Shape Round
  • Standards cETL Listed
  • Airflow at Temperature 115 cfm @ 70 Degrees F, 12 cfm @ 70 Degrees F, 158 cfm @ 70 Degrees F, 95 cfm @ 70 Degrees F
  • For Maximum Pipe Length 100 ft
  • Includes Motor Yes
  • Mounting Location Sidewall
  • Application Boilers, Water Heaters
  • For Appliance Type Boilers, Furnaces, Unit Heaters, Water Heaters
  • Minimum Vent Pipe Diameter 4 in
  • Maximum Heater BTU Input for Oil Appliance 200,000 BtuH
  • Outlet Diameter 4 in
  • Current 1.26 A
  • Maximum Static Pressure 1 3/8 in wc
  • Housing Material Steel
  • Overall Height 7 5/8 in
  • Outlet Height Not Applicable
  • Outlet Width Not Applicable
  • Includes Fan Proving Switch, UC1 Universal Control
  • Blower Type Sidewall Power Venter
  • For Use With Power Venter
  • Maximum Heat Input 250 MBtuH
  • Power Consumption 95 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list