BLOWER IND 9 IN WHEEL
BLOWER IND 9 IN WHEEL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Direct drive radial blade industrial blower, wheel diameter 9 inches: width 5 inches: bore 1/2 inch, inlet diameter 9 inches, outlet height 10-3/4 inches: width 6-1/2 inches: height 16 inches, width 16 inches, depth 16 inches.
Technical Specs
- Item Blower
- Drive Type Direct Drive
- Wheel Diameter 9 in
- Maximum Airflow 909 cfm
- Maximum Inlet Air Temperature 180 Degrees F
- Wheel Material Aluminum
- Wheel Width 5 in
- Inlet Diameter 9 in
- Outlet Height 10 3/4 in
- Frequency 60 Hz
- Maximum Motor Horsepower 1/4 hp
- Discharge Position Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
- Overall Height 16 in
- Overall Depth 16 in
- Housing Material Finish Grey Polyester Epoxy
- Standards AMCA Air Performance Certified, NEC, OSHA
- Hazardous Location Specification Not for Use in Hazardous Locations
- Features Features 6 Mounting Points
- Application Ducted Exhaust Systems where Air May Contain Dirt, Lint, or Other Foreign Materials
- Electrical Connection Ground Wire
- Housing Material Gauge 16 ga
- Maximum Motor Speed 1,725 RPM
- Wheel Type Radial
- Assembly Unassembled
- Minimum Airflow 462 cfm
- Maximum Static Pressure 3/4 in wc
- Bearing Type Sleeve
- Housing Material Steel
- Number of Inlets 1
- Outlet Shape Rectangular
- Outlet Width 6 1/2 in
- Maximum Fan Speed 1,725 RPM
- Number of Discharge Positions 14
- Rotation CW
- Overall Width 16 in
- Housing Colour Grey
- Maximum Ambient Temperature 104 Degrees F
- Hazardous Location Application No
- For Air Type Dirty, Dusty
- Manufacturer Warranty Length 1 yr Limited
- Mount Type Motor Mount
- For Ventilation Type Exhaust
- Includes Motor Motor Not Included
- Wheel Bore Diameter 1/2 in
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.98
/ EACH