!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER IND 7-3/4IN WHEEL

BLOWER IND 7-3/4IN WHEEL

DAYTON

BLOWER IND 7-3/4IN WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BLOWER IND 7-3/4IN WHEEL

BLOWER IND 7-3/4IN WHEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $687.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DMD2C862
  • Mfr. Model # 2C862
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1889
  • Shipping Weight 16.16 lbs

Product Details

Direct drive radial blade industrial blower, wheel diameter 7-3/4 inches: width 4-1/16 inches: bore 1/2 inch, inlet diameter 8 inches, outlet height 8-1/4 inches: width 5-3/8 inches: height 15 inches, width 15 inches, depth 14 inches.

Technical Specs

  • Item Blower
  • Drive Type Direct Drive
  • Wheel Diameter 7 3/4 in
  • Maximum Airflow 533 cfm
  • Maximum Inlet Air Temperature 180 Degrees F
  • Wheel Material Aluminum
  • Wheel Width 4 in
  • Inlet Diameter 8 in
  • Outlet Height 8 1/4 in
  • Outlet Diameter Not Applicable
  • Maximum Fan Speed 1,725 RPM
  • Number of Discharge Positions 14
  • Rotation CW/CCW
  • Overall Width 15 in
  • Housing Colour Gray
  • Maximum Ambient Temperature 104 Degrees F
  • Hazardous Location Application No
  • For Air Type Dirty and Dusty
  • Manufacturer Warranty Length 1 yr Limited
  • Mount Type Motor Mount
  • For Ventilation Type Exhaust
  • Includes Motor No
  • Wheel Bore Diameter 1/2 in
  • Wheel Type Radial
  • Assembly Unassembled
  • Minimum Airflow 93 cfm
  • Maximum Static Pressure 3/4 in wc
  • Bearing Type Sleeve
  • Housing Material Steel
  • Number of Inlets 1
  • Outlet Shape Rectangular
  • Outlet Width 5 3/8 in
  • Frequency 60 Hz
  • Maximum Motor Horsepower 3/16 hp
  • Discharge Position Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
  • Overall Height 15 in
  • Overall Depth 14 in
  • Housing Material Finish Gray Baked Polyester Epoxy
  • Standards AMCA Air Performance Certified, NEC, OSHA
  • Hazardous Location Specification Not for Use in Hazardous Locations
  • Features Features 6 Mounting Points
  • Application Ducted Exhaust Systems where Air May Contain Dirt, Lint, or Other Foreign Materials
  • Electrical Connection Ground Wire
  • Housing Material Gauge 16 ga
  • Maximum Motor Speed 1,725 RPM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list