!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER FLOOR 3 SPEED

BLOWER FLOOR 3 SPEED

ALLEGRO

BLOWER FLOOR 3 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER FLOOR 3 SPEED

BLOWER FLOOR 3 SPEED

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $583.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO9519-03
  • Mfr. Model # 9519-03
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1891
  • Shipping Weight 27.0 lbs

Technical Specs

  • Item Portable Blower Fan
  • Number of Speeds 3
  • Power Cord Length 20 ft
  • Standards UL Listed
  • Housing Colour Granite Gray
  • Housing Length 20 in
  • Housing Width 17 in
  • Phase 1
  • Pivoting No
  • NEMA Plug Configuration 5-15P
  • Includes Squirrel Cage Fan
  • For Use With Carpet Drying and Floor Drying
  • Housing Height 20 in
  • Housing Material Plastic
  • Number of Conductors 3
  • Propeller Material Galvanized Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list