!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER DRAFT INDUCER

BLOWER DRAFT INDUCER

TJERNLUND

BLOWER DRAFT INDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER DRAFT INDUCER

BLOWER DRAFT INDUCER

TJERNLUND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $954.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4C732
  • Mfr. Model # 4C732
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1980
  • Shipping Weight 30.05 lbs

Technical Specs

  • Item Draft Inducer
  • For Fuel Type Natural Gas, Oil
  • Maximum Vent Pipe Diameter 12 in
  • Maximum Heater BTU Input for Gas Appliance 1,330,000 BtuH
  • Nameplate Voltage 115V AC
  • Frequency 60 Hz
  • Housing Material Steel
  • Overall Height 14 1/2 in
  • Includes Fastening Band
  • Blower Type Induced Draft Blower
  • Maximum Heat Input 1,100,000 Btu (Oil/Barometric), 1,250,000 Btu (Gas/Draft Hood), 1,330,000 Btu (Gas/Barometric)
  • Power Consumption 0.2 hp
  • Application Boilers, Furnaces, Water Heaters
  • For Appliance Type Boilers, Furnaces, Non-Condensing Chimney Vented Gas and Oil Fueled Heating Equipment, Ovens, Water Heaters
  • Minimum Vent Pipe Diameter 8 in
  • Maximum Heater BTU Input for Oil Appliance 1,100,000 BtuH
  • Current 5.4 A
  • Maximum Static Pressure 1/8 in wc
  • Overall Depth 11 3/4 in
  • Overall Width 13 1/2 in
  • Airflow at Temperature 566 cfm @ 530 Degrees F, 566 cfm @ 530 Degrees F, 440 cfm @ 530 Degrees F, 211 cfm @ 530 Degrees F, 590 cfm @ 270 Degrees F, 765 cfm @ 270 Degrees F, 850 cfm @ 270 Degrees F, 710 cfm @ 270 Degrees F, 603 cfm @ 390 Degrees F, 653 cfm @ 390 Degrees F, 615 cfm @ 390 Degrees F, 357 cfm @ 390 Degrees F
  • Cutout Size 4 in x 12 3/4 in
  • Minimum Heat Input 400,000 Btu (Oil/Barometric), 710,000 Btu (Gas/Barometric), 900,000 Btu (Gas/Draft Hood)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list